Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .31-.37 W/NUT F-2 NON-METAL
Mfr # 5630NM
Zoro # G2119057
Sold in multiples of 2 for $159.98
Free Shipping & Returns
$159.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name MAX-LOC®, Watertite®
- CSA LR32159
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- NEMA Rating NEMA 3R
- Cable Diameter 7.88-9.40mm (.310-.370")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5630NM
- Zoro # G2119057
- UPC # 78678822648
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 7.88-9.40mm (.310-.370") |
Thread Size | 1/2" NPT |
Details
Product Name | MAX-LOC®, Watertite® |
CSA | LR32159 |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
NEMA Rating | NEMA 3R |
Gender | Male |
UL | E76954 |
Type | Strain Relief Grip |
Material - Grip | Nylon |
Material - Body | Nylon |
Number of Holes | 1 |
Series | 130099 |
Body Style | Straight |
Description
MAX-LOC/Watertite Cord Grips, 1/2" NPT, Straight Male, Body Size F2, Cable Diameter 7.88-9.40mm (.310-.370"), Non-Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JLS150)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- Woodhead Strain Relief Grips