Shop All Strain Relief Grips
Woodhead
MAX-LOC F5 1-1/4 90 .875-1.000 (.875-1.0)
Mfr # 5571
Zoro # G0353666
product price: $41.15
/ea
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- CSA LR32159
- UL E76954
- Body Style 90° Angle
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5571
- Zoro # G0353666
- UPC # 78678872178
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1 1/4" NPT |
Details
Material - Body | Nylon |
CSA | LR32159 |
UL | E76954 |
Body Style | 90° Angle |
Gender | Male |
Number of Holes | 1 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, 90 Deg. Angle Male Cable Diameter 22.23-25.40mm (.875-1.000")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90-Degree (F44G90E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- Woodhead Cord Grips