Shop All Cable Support Grips
Woodhead
MAX-LOC F5 1-1/4 90 (1.250-1.355)
Mfr # 5577
Zoro # G0358916
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Cable Diameter 31.75-34.42mm (1.250-1.355")
- Number of Holes 1
- Gender Male
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5577
- Zoro # G0358916
- UPC # 78678872181
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 31.75-34.42mm (1.250-1.355") |
Thread Size | 1 1/4" NPT |
Details
UL | E76954 |
Number of Holes | 1 |
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
Body Style | 90° Angle |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
O-Ring | No |
Series | 130098 |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, 90 Deg. Angle Male Cable Diameter 31.75-34.42mm (1.250-1.355")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- Woodhead Cord Grips