Shop All Cable Support Grips
Woodhead
MAX-LOC F5 1-1/4 90 (1.125-1.250)
Mfr # 5575
Zoro # G0356466
product price: $41.15
/ea
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material - Body Nylon
- Body Style 90° Angle
- Cable Diameter 28.58-31.75mm (1.125-1.250")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5575
- Zoro # G0356466
- UPC # 78678872180
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 28.58-31.75mm (1.125-1.250") |
Thread Size | 1 1/4" NPT |
Details
Number of Holes | 1 |
Material - Body | Nylon |
Body Style | 90° Angle |
CSA | LR32159 |
Gender | Male |
UL | E76954 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, 90 Deg. Angle Male Cable Diameter 28.58-31.75mm (1.125-1.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- Woodhead Cord Grips