Shop All Cable Support Grips
Woodhead
MAX-LOC F5 1-1/4 90 (1.000-1.125)
Mfr # 5573
Zoro # G0354296
product price: $41.15
/ea
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Body Style 90° Angle
- Number of Holes 1
- Cable Diameter 25.40-28.58mm (1.000-1.125")
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5573
- Zoro # G0354296
- UPC # 78678872179
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 25.40-28.58mm (1.000-1.125") |
Thread Size | 1 1/4" NPT |
Details
Material - Body | Nylon |
Body Style | 90° Angle |
Number of Holes | 1 |
CSA | LR32159 |
Gender | Male |
UL | E76954 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, 90 Deg. Angle Male Cable Diameter 25.40-28.58mm (1.000-1.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- LITTELFUSE Fuse, Time Delay, 30A, CCMR Series, 600VAC, 500VDC, 1 1/2 in L x 13/32 in dia (CCMR030)
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- Woodhead Cord Grips