Shop All Strain Relief Grips
Woodhead
MAX-LOC F5 1-1/4 (.875-1.000)
Mfr # 5570
Zoro # G0356003
product price: $20.79
/ea
Sold in multiples of 4 for $83.16
$83.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Cable Diameter 22.23-25.40mm (.875-1.000")
- Gender Male
- Thread Size 1 1/4" NPT
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5570
- Zoro # G0356003
- UPC # 78678872138
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1 1/4" NPT |
Details
CSA | LR32159 |
Gender | Male |
Material - Body | Nylon |
Number of Holes | 1 |
UL | E76954 |
Body Style | Straight |
O-Ring | No |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, Straight Male Cable Diameter 22.23-25.40mm (.875-1.000")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (A2D2-1/2R)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC371-SA)
- POWER FIRST 16-14 AWG Vinyl Pin Terminal PK100 (5UGP4)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- REMKE Cord Grip, Nylon, 3/4", .625-.750, Mesh (RSP-212-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- Woodhead Cord Grips