Shop All Cable Support Grips
Woodhead
MAX-LOC F5 1-1/4 (.750-.875)
Mfr # 5568
Zoro # G0351977
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Cable Diameter 19.05-22.23mm (.750-.875")
- CSA LR32159
- Body Style Straight
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5568
- Zoro # G0351977
- UPC # 78678872137
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 19.05-22.23mm (.750-.875") |
Thread Size | 1 1/4" NPT |
Details
Gender | Male |
CSA | LR32159 |
Body Style | Straight |
Material - Body | Nylon |
UL | E76954 |
Number of Holes | 1 |
O-Ring | No |
Product Name | MAX-LOC |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, Straight Male Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.250-1.375 (RSSS-522)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Support Grip, Closed Mesh, Dbl, 3.50-3.99 (2201-011R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- Woodhead Cable Support Grips