Shop All Cable Support Grips
Woodhead
MAX-LOC F5 1-1/4 1.125-1.250
Mfr # 5574
Zoro # G0355452
product price: $19.19
/ea
Sold in multiples of 4 for $76.76
$76.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- UL E76954
- Cable Diameter 28.58-31.75mm (1.125-1.250")
- Material - Body Nylon
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5574
- Zoro # G0355452
- UPC # 78678872140
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 28.58-31.75mm (1.125-1.250") |
Thread Size | 1 1/4" NPT |
Details
Body Style | Straight |
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Gender | Male |
Number of Holes | 1 |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, Straight Male Cable Diameter 28.58-31.75mm (1.125-1.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- Woodhead Cable Support Grips