Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 90 (.875-1.000)
Mfr # 5561
Zoro # G0350105
product price: $33.49
/ea
Sold in multiples of 3 for $100.47
$100.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 90° Angle
- Number of Holes 1
- Gender Male
- Cable Diameter 22.23-25.40mm (.875-1.000")
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5561
- Zoro # G0350105
- UPC # 78678872175
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1" NPT |
Details
Body Style | 90° Angle |
Number of Holes | 1 |
Gender | Male |
Material - Body | Nylon |
CSA | LR32159 |
UL | E76954 |
NEMA Rating | NEMA 3R |
Series | 130098 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 22.23-25.40mm (.875-1.000")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PDT, 30 A, NEMA 1 (92251)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- Woodhead Cable Support Grips