Shop All Strain Relief Grips
Woodhead
MAX-LOC F4 1 90 (.812-.937)
Mfr # 5559
Zoro # G0360526
product price: $32.59
/ea
Sold in multiples of 3 for $97.77
$97.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Thread Size 1" NPT
- UL E76954
- Gender Male
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5559
- Zoro # G0360526
- UPC # 78678872174
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 20.62-23.80mm (.812-.937") |
Details
Number of Holes | 1 |
UL | E76954 |
Gender | Male |
Material - Body | Nylon |
CSA | LR32159 |
Body Style | 90° Angle |
Product Name | MAX-LOC |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 20.62-23.80mm (.812-.937")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyswitch (1W7P4626)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- Woodhead Strain Relief Grips