Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 90 (.687-.812) WITHO-RING
Mfr # 5555W
Zoro # G0359862
product price: $42.89
/ea
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 90° Angle
- Product Name MAX-LOC
- UL E76954
- Thread Size 1" NPT
- O-Ring Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5555W
- Zoro # G0359862
- UPC # 78678855551
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 17.45-20.62mm (.687-.812") |
Details
Body Style | 90° Angle |
Product Name | MAX-LOC |
UL | E76954 |
O-Ring | Yes |
Type | Strain Relief Grip |
CSA | LR32159 |
Series | 130098 |
Material - Body | Nylon |
Gender | Male |
Number of Holes | 1 |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Cord Sealing Grip F4 1" Body Size 90 Degree, Cable Diameter 17.45-20.62mm (.687-.812") with O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- FLEX-STRUT Corner, 1-5/8" x 4-1/8", 3-Hole (FS-5112 E/G)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- Woodhead Cable Support Grips