Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 90 (.687-.812)
Mfr # 5555
Zoro # G0357096
product price: $32.79
/ea
Sold in multiples of 3 for $98.37
$98.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 17.45-20.62mm (.687-.812")
- Thread Size 1" NPT
- Body Style 90° Angle
- CSA LR32159
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5555
- Zoro # G0357096
- UPC # 78678872172
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 1" NPT |
Details
Body Style | 90° Angle |
CSA | LR32159 |
UL | E76954 |
Number of Holes | 1 |
Material - Body | Nylon |
Gender | Male |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 17.45-20.62mm (.687-.812")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-15-RP)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Woodhead Cord Grips