Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 90 (.625-.750) WITHO-RING
Mfr # 5553W
Zoro # G0346142
product price: $36.19
/ea
Sold in multiples of 2 for $72.38
$72.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 15.88-19.05mm (.625-.750")
- CSA LR32159
- Body Style 90° Angle
- Gender Male
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5553W
- Zoro # G0346142
- UPC # 78678818932
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 1" NPT |
Details
CSA | LR32159 |
Body Style | 90° Angle |
Gender | Male |
Material - Body | Nylon |
Number of Holes | 1 |
UL | E76954 |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | Yes |
Product Name | MAX-LOC |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 100 Amp Smart Management Module (7006)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- RACO Nipple, 3-1/2", Non-Insul Die Cast Znc (1674)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- Woodhead Cord Grips