Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 90 (.562-.687)
Mfr # 5551
Zoro # G0356965
product price: $33.39
/ea
Sold in multiples of 3 for $100.17
$100.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1" NPT
- UL E76954
- CSA LR32159
- Body Style 90° Angle
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5551
- Zoro # G0356965
- UPC # 78678872170
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
UL | E76954 |
CSA | LR32159 |
Body Style | 90° Angle |
Gender | Male |
Number of Holes | 1 |
Material - Body | Nylon |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 14.27-17.45mm (.562-.687")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SOCKET -MK2P RELAY (PF083A)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- Woodhead Cable Support Grips