Shop All Strain Relief Grips
Woodhead
MAX-LOC F4 1 90 (.500-.625)
Mfr # 5549
Zoro # G0357857
product price: $41.35
/ea
Sold in multiples of 3 for $124.05
$124.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 12.70-15.88mm (.500-.625")
- UL E76954
- Body Style 90° Angle
- Thread Size 1" NPT
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5549
- Zoro # G0357857
- UPC # 78678872169
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 1" NPT |
Details
UL | E76954 |
Body Style | 90° Angle |
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
Number of Holes | 1 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X3NPG6)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO2201021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- Woodhead Strain Relief Grips