Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 90 (.437-.562)
Mfr # 5547
Zoro # G0352178
product price: $33.69
/ea
Sold in multiples of 3 for $101.07
$101.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- Number of Holes 1
- UL E76954
- Body Style 90° Angle
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5547
- Zoro # G0352178
- UPC # 78678872168
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 11.10-14.27mm (.437-.562") |
Details
Gender | Male |
Number of Holes | 1 |
UL | E76954 |
Body Style | 90° Angle |
CSA | LR32159 |
Material - Body | Nylon |
O-Ring | No |
Type | Strain Relief Grip |
Series | 130098 |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .562-.625 (RSRF-110)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Woodhead Cable Support Grips