Shop All Strain Relief Grips
Woodhead
MAX-LOC F4 1 90 (1.000-1.100)
Mfr # 5563
Zoro # G0352555
Sold in multiples of 3 for $116.07
$116.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR32159
- Material - Body Nylon
- Cable Diameter 25.40-28.58mm (1.000-1.125")
- Body Style 90° Angle
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5563
- Zoro # G0352555
- UPC # 78678872176
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 25.40-28.58mm (1.000-1.125") |
Thread Size | 1" NPT |
Details
CSA | LR32159 |
Material - Body | Nylon |
Body Style | 90° Angle |
Number of Holes | 1 |
UL | E76954 |
Gender | Male |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 25.40-28.58mm (1.000-1.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- Woodhead Strain Relief Grips