Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.875-1.000) WITHSTAINLESSS
Mfr # 5560M
Zoro # G0360413
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Number of Holes 1
- Gender Male
- Cable Diameter 22.23-25.40mm (.875-1.000")
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5560M
- Zoro # G0360413
- UPC # 78678855604
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1" NPT |
Details
Material - Grip | Stainless Steel |
Number of Holes | 1 |
Gender | Male |
Material - Body | Nylon |
CSA | LR32159 |
Body Style | Straight |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | No |
Series | 130099 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 22.23-25.40mm (.875-1.000"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS1)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC163DW)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Woodhead Cable Support Grips