Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.875-1.000) BLACKVALOXWITH
Mfr # 5560WBLK
Zoro # G0353964
product price: $17.89
/ea
Sold in multiples of 4 for $71.56
$71.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material - Body PBT
- Gender Male
- UL E76954
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5560WBLK
- Zoro # G0353964
- UPC # 78678855603
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 19.05-25.40mm (.750-1.000") |
Details
Number of Holes | 1 |
Material - Body | PBT |
Gender | Male |
UL | E76954 |
CSA | LR32159 |
Body Style | Straight |
Series | 130098 |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
O-Ring | Yes |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 19.05-25.40mm (.750-1.000"), Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Woodhead Cable Support Grips