Shop All Strain Relief Grips
Woodhead
MAX-LOC F4 1 (.812-.937)
Mfr # 5558
Zoro # G0359923
Sold in multiples of 6 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Cable Diameter 20.62-23.80mm (.812-.937")
- Thread Size 1" NPT
- Gender Male
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5558
- Zoro # G0359923
- UPC # 78678872134
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 20.62-23.80mm (.812-.937") |
Thread Size | 1" NPT |
Details
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
UL | E76954 |
Material - Body | Nylon |
Number of Holes | 1 |
Type | Strain Relief Grip |
O-Ring | No |
NEMA Rating | NEMA 3R |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 20.62-23.80mm (.812-.937")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- Woodhead Cord Grips