Shop All Strain Relief Grips
Woodhead
MAX-LOC F4 1 (.750-.875)
Mfr # 5556
Zoro # G0355897
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1" NPT
- UL E76954
- Gender Male
- Material - Body Nylon
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5556
- Zoro # G0355897
- UPC # 78678872133
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 19.05-22.23mm (.750-.875") |
Details
UL | E76954 |
Gender | Male |
Material - Body | Nylon |
Body Style | Straight |
CSA | LR32159 |
Number of Holes | 1 |
O-Ring | No |
Series | 130098 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- Woodhead Cord Grips