Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.687-.812) WITHPLASTICMESH
Mfr # 5554NM
Zoro # G0355513
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring No
- Cable Diameter 17.45-20.62mm (.687-.812")
- Type Strain Relief Grip
- CSA LR32159
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5554NM
- Zoro # G0355513
- UPC # 78678855545
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 1" NPT |
Details
O-Ring | No |
Type | Strain Relief Grip |
CSA | LR32159 |
Number of Holes | 1 |
Material - Grip | Nylon |
Gender | Male |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
UL | E76954 |
Body Style | Straight |
Material - Body | Nylon |
Series | 130099 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 17.45-20.62mm (.687-.812"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATQR1-6/10)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- Woodhead Cable Support Grips