Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.687-.812) BLACKVALOXWITHO
Mfr # 5554WBLK
Zoro # G0359135
product price: $21.25
/ea
Sold in multiples of 4 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1" NPT
- Cable Diameter 17.45-20.62mm (.687-.812")
- O-Ring Yes
- NEMA Rating NEMA 6P
- Product Name MAX-LOC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5554WBLK
- Zoro # G0359135
- UPC # 78678855543
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 17.45-20.62mm (.687-.812") |
Details
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Body Style | Straight |
UL | E76954 |
Number of Holes | 1 |
Gender | Male |
CSA | LR32159 |
Series | 130098 |
Material - Body | Nylon |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 17.45-20.62mm (.687-.812"), Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (7111)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- Woodhead Cord Grips