Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.625-.750) WITHSTAINLESSST
Mfr # 5552M
Zoro # G0358313
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Material - Grip Stainless Steel
- Number of Holes 1
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5552M
- Zoro # G0358313
- UPC # 78678855524
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 1" NPT |
Details
Material - Body | Nylon |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
CSA | LR32159 |
Body Style | Straight |
Gender | Male |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750"), Stainless Steel Mesh and Nylon Compession Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- AC WORKS 50A 3-Prong Dryer/ Welder 10-50 Plug to 6-50R 50A 250V Welder Adapter (WD1050650)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NILFISK/ADVANCE Circuit Breaker, 25A, 250V AC (56509623)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- Woodhead Cable Support Grips