Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.625-.750) WITHPLASTICMESH
Mfr # 5552NM
Zoro # G0354086
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Material - Body Nylon
- Material - Grip Nylon
- Type Strain Relief Grip
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5552NM
- Zoro # G0354086
- UPC # 78678855525
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 1" NPT |
Details
UL | E76954 |
Material - Body | Nylon |
Material - Grip | Nylon |
Type | Strain Relief Grip |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Gender | Male |
O-Ring | No |
Product Name | MAX-LOC |
Body Style | Straight |
Series | 130099 |
CSA | LR32159 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating (V7-7D17D8-207)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- GENERAC 6382 - 7.5kW Outdoor SE rated Power Center, 30A main, 200A utility (6382)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- Woodhead Cord Grips