Shop All Cable Support Grips
Woodhead
Max-Loc F4 1 (.625-.750) Stainlesssteel
Mfr # 5552SS
Zoro # G405981895
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130098
- Thread Size 1" NPT
- Number of Holes 1
- Gender Male
- Product Name MAX-LOC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5552SS
- Zoro # G405981895
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Series | 130098 |
Number of Holes | 1 |
Gender | Male |
Product Name | MAX-LOC |
O-Ring | No |
Material - Body | Stainless Steel |
Body Style | Straight |
Type | Strain Relief Grip |
Material - Grip | Stainless Steel |
Color - Grommet | Gray |
CSA | LR32159 |
NEMA Rating | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D5)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ23I)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- Woodhead Cable Support Grips