Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.562-.687) WITHSTAINLESSST
Mfr # 5550M
Zoro # G0350437
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 14.27-17.45mm (.562-.687")
- Material - Body Nylon
- Thread Size 1" NPT
- Body Style Straight
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5550M
- Zoro # G0350437
- UPC # 78678855507
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 14.27-17.45mm (.562-.687") |
Thread Size | 1" NPT |
Details
Material - Body | Nylon |
Body Style | Straight |
Number of Holes | 1 |
Material - Grip | Stainless Steel |
Gender | Male |
CSA | LR32159 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- WIEGMANN Replacement key, NOVAL Accessory, Chrome (WAL12KEY)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- Woodhead Cable Support Grips