Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.562-.687) WITHPLASTICMESH
Mfr # 5550NM
Zoro # G0358487
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Material - Body Nylon
- CSA LR32159
- Gender Male
- Material - Grip Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5550NM
- Zoro # G0358487
- UPC # 78678855508
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Gender | Male |
Material - Grip | Nylon |
Product Name | MAX-LOC |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
O-Ring | No |
Series | 130099 |
Type | Strain Relief Grip |
Body Style | Straight |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (KLDR003)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- Woodhead Cord Grips