Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.500-.625) WITHSTAINLESSST
Mfr # 5548M
Zoro # G0350324
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Type Strain Relief Grip
- Series 130099
- Material - Body Nylon
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5548M
- Zoro # G0350324
- UPC # 78678855484
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 1" NPT |
Details
Body Style | Straight |
Type | Strain Relief Grip |
Series | 130099 |
Material - Body | Nylon |
Number of Holes | 1 |
CSA | LR32159 |
Gender | Male |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Material - Grip | Stainless Steel |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- Woodhead Cord Grips