Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.500-.625) WITHPLASTICMESH
Mfr # 5548NM
Zoro # G0358785
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- Material - Body Nylon
- Material - Grip Nylon
- Thread Size 1" NPT
- Cable Diameter 12.70-15.88mm (.500-.625")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5548NM
- Zoro # G0358785
- UPC # 78678855485
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Details
Type | Strain Relief Grip |
Material - Body | Nylon |
Material - Grip | Nylon |
Gender | Male |
Product Name | MAX-LOC |
Number of Holes | 1 |
UL | E76954 |
NEMA Rating | NEMA 3R |
CSA | LR32159 |
O-Ring | No |
Body Style | Straight |
Series | 130099 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-2011)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- Woodhead Cord Grips