Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.500-.625) WITHO-RING
Mfr # 5548W
Zoro # G0352056
product price: $15.89
/ea
Sold in multiples of 5 for $79.45
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Cable Diameter 12.70-15.88mm (.500-.625")
- Body Style Straight
- Material - Body Nylon
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5548W
- Zoro # G0352056
- UPC # 78678855482
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 1" NPT |
Details
UL | E76954 |
Body Style | Straight |
Material - Body | Nylon |
CSA | LR32159 |
Number of Holes | 1 |
Gender | Male |
O-Ring | Yes |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- Woodhead Cord Grips