Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.500-.625)
Mfr # 5548
Zoro # G0358112
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Body Style Straight
- Material - Body Nylon
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5548
- Zoro # G0358112
- UPC # 78678872129
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Details
Number of Holes | 1 |
CSA | LR32159 |
Body Style | Straight |
Material - Body | Nylon |
Gender | Male |
UL | E76954 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Woodhead Cord Grips