Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.437-.562) WITHPLASTICMESH
Mfr # 5546NM
Zoro # G0356877
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Cable Diameter 11.10-14.27mm (.437-.562")
- Number of Holes 1
- Series 130099
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5546NM
- Zoro # G0356877
- UPC # 78678855465
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 1" NPT |
Details
Body Style | Straight |
Number of Holes | 1 |
Series | 130099 |
CSA | LR32159 |
O-Ring | No |
UL | E76954 |
NEMA Rating | NEMA 3R |
Material - Grip | Nylon |
Type | Strain Relief Grip |
Gender | Male |
Material - Body | Nylon |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 25 ft Length (18UL1015TPCGRE25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- Woodhead Cord Grips