Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.437-.562) WITHO-RING
Mfr # 5546W
Zoro # G0349536
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Color - Grommet Orange
- Thread Size 1" NPT
- Material - Body Nylon
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5546W
- Zoro # G0349536
- UPC # 78678873205
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 11.10-14.27mm (.437-.562") |
Details
Gender | Male |
Color - Grommet | Orange |
Material - Body | Nylon |
Body Style | Straight |
UL | E76954 |
CSA | LR32159 |
Number of Holes | 1 |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
O-Ring | Yes |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Woodhead Cable Support Grips