Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.437-.562)
Mfr # 5546
Zoro # G0352878
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- CSA LR32159
- Material - Body Nylon
- UL E76954
- Cable Diameter 11.10-14.27mm (.437-.562")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5546
- Zoro # G0352878
- UPC # 78678872128
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 1" NPT |
Details
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
UL | E76954 |
Number of Holes | 1 |
Body Style | Straight |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- Woodhead Cable Support Grips