Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (1.000-1.100) WITHO-RING
Mfr # 5562W
Zoro # G0350884
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- UL E76954
- Cable Diameter 25.40-28.58mm (1.000-1.125")
- Material - Body Nylon
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5562W
- Zoro # G0350884
- UPC # 78678855622
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 25.40-28.58mm (1.000-1.125") |
Thread Size | 1" NPT |
Details
Gender | Male |
UL | E76954 |
Material - Body | Nylon |
Number of Holes | 1 |
Body Style | Straight |
CSA | LR32159 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 25.40-28.58mm (1.000-1.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Woodhead Cable Support Grips