Shop All Strain Relief Grips
Woodhead
MAX-LOC F4 1 (1.000-1.100)
Mfr # 5562
Zoro # G0363746
product price: $14.25
/ea
Sold in multiples of 6 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Cable Diameter 25.40-27.94mm (1.000-1.100")
- CSA LR32159
- Gender Male
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5562
- Zoro # G0363746
- UPC # 78678872136
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 25.40-27.94mm (1.000-1.100") |
Thread Size | 1" NPT |
Details
Number of Holes | 1 |
CSA | LR32159 |
Gender | Male |
UL | E76954 |
Material - Body | Nylon |
Body Style | Straight |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 25.40-27.94mm (1.000-1.100")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(1NC+NO), Actuator Location: Side (XCRA11)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- REMKE Cord Grip, Nylon, 1/2", .312-.375 (RSP-106)
- Woodhead Strain Relief Grips