Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 SST (.562-.687) STAINLESS
Mfr # 5540SS
Zoro # G0402973
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Gender Male
- Material - Body Stainless Steel
- Cable Diameter 14.27-17.45mm (.562-.687")
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5540SS
- Zoro # G0402973
- UPC # 78678835118
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 14.27-17.45mm (.562-.687") |
Thread Size | 3/4" NPT |
Details
Body Style | Straight |
Gender | Male |
Material - Body | Stainless Steel |
Number of Holes | 1 |
Material - Grip | Stainless Steel |
Color - Grommet | Green |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
O-Ring | No |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687"), Stainless Steel Mesh and Nylon Compession Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- PFLITSCH M40x1.5/BG/SS/TPE/32.0/ST (BG240VA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- REMKE Cord Grip, Nylon, 3/4", .625-.750, Mesh (RSP-212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- Woodhead Cord Grips