Shop All Wire Connectors
Woodhead
Max-Loc F3 3/4 90 (.687-.812) Witho-Ring
Mfr # 1300980131
Zoro # G405782157
Sold in multiples of 3 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Type Strain Relief Grip
- CSA LR32159
- NEMA Rating NEMA 6P
- Cable Diameter 17.45-20.62mm (.687-.812")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300980131
- Zoro # G405782157
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 3/4" NPT |
Details
Series | 130098 |
Type | Strain Relief Grip |
CSA | LR32159 |
NEMA Rating | NEMA 6P |
Material - Body | Nylon |
Product Name | MAX-LOC |
O-Ring | Yes |
Color - Grommet | Yellow |
Number of Holes | 1 |
UL | E76954 |
Gender | Male |
Body Style | 90° Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Orange 100 pk (10-PC3)
- Woodhead Wire Connectors