Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 90 (.687-.812)
Mfr # 5545
Zoro # G0360718
Sold in multiples of 4 for $103.56
$103.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Cable Diameter 17.45-20.62mm (.687-.812")
- Material - Body Nylon
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5545
- Zoro # G0360718
- UPC # 78678872167
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 3/4" NPT |
Details
Number of Holes | 1 |
CSA | LR32159 |
Material - Body | Nylon |
Body Style | 90° Angle |
Gender | Male |
UL | E76954 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Series | 130098 |
NEMA Rating | NEMA 3R |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 17.45-20.62mm (.687-.812")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- LITTELFUSE Fuse, Time Delay, 20A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR020)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Woodhead Cable Support Grips