Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 90 (.562-.687) WITHO-RING
Mfr # 5541W
Zoro # G0409176
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4" NPT
- Body Style 90° Angle
- UL E76954
- Material - Body Nylon
- Cable Diameter 14.27-17.45mm (.562-.687")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5541W
- Zoro # G0409176
- UPC # 78678855412
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
Body Style | 90° Angle |
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Gender | Male |
Number of Holes | 1 |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 14.27-17.45mm (.562-.687")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KLKR02.5)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- Woodhead Cable Support Grips