Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 90 (.562-.687)
Mfr # 5541
Zoro # G0393347
product price: $23.89
/ea
Sold in multiples of 4 for $95.56
$95.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4" NPT
- UL E76954
- Body Style 90° Angle
- Gender Male
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5541
- Zoro # G0393347
- UPC # 78678872165
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
UL | E76954 |
Body Style | 90° Angle |
Gender | Male |
Number of Holes | 1 |
CSA | LR32159 |
Material - Body | Nylon |
Series | 130098 |
O-Ring | No |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 14.27-17.45mm (.562-.687")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- SIEMENS Door Mount Rotary Disconnect, 330mm, Black (3RV29260K)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- Woodhead Cord Grips