Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 90 (.500-.625) WITHO-RING
Mfr # 5539W
Zoro # G0355976
product price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR32159
- Body Style 90° Angle
- Cable Diameter 12.70-15.88mm (.500-.625")
- UL E76954
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5539W
- Zoro # G0355976
- UPC # 78678855392
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Details
CSA | LR32159 |
Body Style | 90° Angle |
UL | E76954 |
Number of Holes | 1 |
Gender | Male |
Material - Body | Nylon |
Series | 130098 |
NEMA Rating | NEMA 6P |
O-Ring | Yes |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGO R-49 120V Plug In Relay (R-49)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- Woodhead Cord Grips