Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 90 (.437-.562) WITHO-RING
Mfr # 5537W
Zoro # G0350272
product price: $23.19
/ea
Sold in multiples of 3 for $69.57
$69.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 90° Angle
- Material - Body Nylon
- UL E76954
- Gender Male
- Cable Diameter 11.10-14.27mm (.437-.562")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5537W
- Zoro # G0350272
- UPC # 78678855372
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 3/4" NPT |
Details
Body Style | 90° Angle |
Material - Body | Nylon |
UL | E76954 |
Gender | Male |
Number of Holes | 1 |
CSA | LR32159 |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- Woodhead Cord Grips