Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 90 (.375-.437) WITHO-RING
Mfr # 5625W
Zoro # G0350902
Sold in multiples of 4 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Material - Body Nylon
- Cable Diameter 9.53-11.10mm (.375-.437")
- Thread Size 3/4" NPT
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5625W
- Zoro # G0350902
- UPC # 78678856252
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 3/4" NPT |
Details
Gender | Male |
Material - Body | Nylon |
UL | E76954 |
Body Style | 90° Angle |
CSA | LR32159 |
Color - Grommet | Green |
Number of Holes | 1 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- REMKE Cord Grip, Nylon, 1/2", .312-.375 (RSP-106)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- Woodhead Strain Relief Grips