Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 90 (.375-.437)
Mfr # 5625
Zoro # G0350787
product price: $22.45
/ea
Sold in multiples of 4 for $89.80
$89.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- UL E76954
- CSA LR32159
- Color - Grommet Green
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5625
- Zoro # G0350787
- UPC # 78678856250
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
Gender | Male |
UL | E76954 |
CSA | LR32159 |
Color - Grommet | Green |
Number of Holes | 1 |
Body Style | 90° Angle |
Material - Body | Nylon |
Type | Strain Relief Grip |
O-Ring | No |
Series | 130098 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 100A, Fast-Acting, 300V AC, Bolt-On (A30QS100-4)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (T3075K0013B)
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel (583211)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- Woodhead Strain Relief Grips