Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 90 (.250-.375) WITHO-RING
Mfr # 5623W
Zoro # G0353824
product price: $23.69
/ea
Sold in multiples of 4 for $94.76
$94.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 6.35-9.53mm (.250-.375")
- UL E76954
- Material - Body Nylon
- Gender Male
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5623W
- Zoro # G0353824
- UPC # 78678856232
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 3/4" NPT |
Details
UL | E76954 |
Material - Body | Nylon |
Gender | Male |
CSA | LR32159 |
Body Style | 90° Angle |
Number of Holes | 1 |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- Woodhead Cord Grips