Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 90 (.250-.375)
Mfr # 5623
Zoro # G0350218
product price: $19.79
/ea
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Material - Body Nylon
- Thread Size 3/4" NPT
- CSA LR32159
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5623
- Zoro # G0350218
- UPC # 78678872105
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Details
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Number of Holes | 1 |
Body Style | 90° Angle |
Gender | Male |
Series | 130098 |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Natural (CT-KIT-MS-NT)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- HARTING Cord Connector, Body Brass, Cable OD 14 mm (19000005084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- Woodhead Strain Relief Grips