Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 90 (.218X.640)
Mfr # 5587
Zoro # G0346097
product price: $26.69
/ea
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Thread Size 3/4" NPT
- Product Name MAX-LOC
- Number of Holes 1
- Series 130098
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5587
- Zoro # G0346097
- UPC # 78678872187
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 5.54-16.26mm (.218-.640") |
Details
Gender | Male |
Product Name | MAX-LOC |
Number of Holes | 1 |
Series | 130098 |
UL | E76954 |
NEMA Rating | NEMA 3R |
Body Style | 90° Angle |
CSA | LR32159 |
Material - Body | Nylon |
Type | Strain Relief Grip |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 3/4" NPT, 90 Deg. Angle Male Cable Diameter 5.54-16.26mm (.218-.640")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- Woodhead Cord Grips