Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 90 (.187-.250) WITHO-RING
Mfr # 5621W
Zoro # G0357674
product price: $22.19
/ea
Sold in multiples of 4 for $88.76
$88.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- CSA LR32159
- Cable Diameter 4.75-6.35mm (.187-.250")
- Color - Grommet Orange
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5621W
- Zoro # G0357674
- UPC # 78678856212
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 3/4" NPT |
Details
Gender | Male |
CSA | LR32159 |
Color - Grommet | Orange |
Material - Body | Nylon |
Body Style | 90° Angle |
UL | E76954 |
Number of Holes | 1 |
NEMA Rating | NEMA 6P |
Series | 130098 |
O-Ring | Yes |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300FBN)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- Woodhead Cord Grips